Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 230V, Yellow
Mfr # NERP001HD-10 / 230v
Zoro # G6721276
product price: $4,802.99
/ea
Free Shipping & Returns
$4,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 55/9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP001HD-10 / 230v
- Zoro # G6721276
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 21 in |
Housing Width | 12 5/8 in |
Housing Depth | 6 5/8 in |
For Minimum Beam Height | 3 in |
Body Depth | 6 5/8 in |
For Max. Beam Flange Width | 4 in |
Body Length | 21 in |
Body Width | 12 5/8 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 6 ft |
Trolley Wheel Diameter | 3 1/5 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Retracted Length | 15 19/32 in |
Minimum Radius Curve | 43 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJZ3)
- CDCO CDCO 141 3/4 V-Grooved Pulley, 3/4 in Dia Bore, 2 in OD (141.75)
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- Harrington Lifting Equipment