Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Motorized Trolley, 460V, Yellow
Mfr # EQM001SD-10
Zoro # G9912616
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,917.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EQM001SD-10
- Zoro # G9912616
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 7/64 in |
Manufacturers Warranty Length | 3 yr |
Min. Radius Curve | 31 1/2 in |
Housing Width | 14 13/32 in |
Trolley Wheel Dia. | 3 3/4 in |
Fits Beam Height | 4 51/64 in |
Housing Length | 16 1/2 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 16 1/2 in |
Mfr. Warranty Length | 3 yr |
Body Depth | 9 1/8 in |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Radius Curve | 31 1/2 in |
For Minimum Beam Height | 4 13/16 in |
Body Length | 16 1/2 in |
Trolley Wheel Diameter | 3 3/4 in |
Body Width | 14 13/32 in |
Controller Cord Length | 6 ft |
For Max. Beam Flange Width | 5 in |
Lifting Hook Opening Width | 1 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 4 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- Harrington Hoists