Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow
Mfr # EQ001SD-10
Zoro # G9912099
product price: $2,628.99
/ea
Free Shipping & Returns
$2,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQ001SD-10
- Zoro # G9912099
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 3 yr |
Housing Depth | 9 7/64 in |
Housing Width | 14 13/32 in |
Min. Radius Curve | 10 in |
Fits Beam Height | 15 in |
Housing Length | 17 19/64 in |
Minimum Radius Curve | 10 in |
Minimum Retracted Length | 17 5/16 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Width | 14 13/32 in |
Body Length | 17 5/16 in |
For Minimum Beam Height | 15 in |
Maximum Lifting Length | 10 ft |
Body Depth | 9 1/8 in |
Mfr. Warranty Length | 3 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/32 (BA3-3)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft, 115/230V (111000)
- Harrington Lifting Equipment