Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow
Mfr # NER001HD-10 / 230v
Zoro # G6430557
product price: $3,877.99
/ea
Free Shipping & Returns
$3,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
- Lift Speed 55/9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER001HD-10 / 230v
- Zoro # G6430557
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 12 19/32 in |
Housing Length | 21 in |
Housing Depth | 6 5/8 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 6 5/8 in |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 6 ft |
Minimum Retracted Length | 13 13/16 in |
Body Length | 21 in |
Maximum Lifting Length | 10 ft |
Body Width | 12 19/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Pulling Winch, Spur Gear, No Brake, 3200 lb (DL3200A)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00702)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- ZORO SELECT Material Handling Cart, Orange (N1017261-ORANGE)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- Harrington Lifting Equipment