Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED250DSA-10
Zoro # G6551824
product price: $3,307.99
/ea
Free Shipping & Returns
$3,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 26/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED250DSA-10
- Zoro # G6551824
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 6 13/64 in |
Housing Length | 16 29/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 5 in |
Controller Cord Length | 7 ft |
Body Width | 6 7/32 in |
Body Length | 16 29/32 in |
Lifting Hook Opening Width | 1 in |
Body Depth | 5 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- Harrington Lifting Equipment