Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Geared Trolley, 115V, Yellow
Mfr # SEQG001SD-10
Zoro # G9912747
product price: $2,690.99
/ea
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQG001SD-10
- Zoro # G9912747
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/32 in |
Trolley Wheel Dia. | 4 1/4 in |
Fits Beam Height | 3 in |
Housing Depth | 9 7/64 in |
Housing Length | 16 45/64 in |
Min. Radius Curve | 51 1/4 in |
Manufacturers Warranty Length | 3 yr |
For Minimum Beam Height | 3 in |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Radius Curve | 51 1/4 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 5 in |
Minimum Retracted Length | 16 11/16 in |
Body Depth | 9 1/8 in |
Mfr. Warranty Length | 3 yr |
Lifting Hook Opening Width | 1 3/32 in |
Trolley Wheel Diameter | 4 1/4 in |
Body Length | 16 23/32 in |
Controller Cord Length | 6 ft |
Body Width | 14 13/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- ZORO SELECT Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel (29NH37)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- Harrington Lifting Equipment