Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # NERP100LD-20 / 460v
Zoro # G9923602
product price: $15,576.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,576.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 5.5/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP100LD-20 / 460v
- Zoro # G9923602
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 10 1/2 in |
Housing Width | 13 1/4 in |
Min. Radius Curve | 118 1/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 28 7/8 in |
Body Length | 28 7/8 in |
Body Depth | 10 1/2 in |
Minimum Retracted Length | 46 1/2 in |
Lifting Hook Opening Width | 3 3/16 in |
Controller Cord Length | 16 ft |
For Max. Beam Flange Width | 8 21/32 in |
Trolley Wheel Diameter | 7 3/10 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 7 5/16 in |
Body Width | 13 1/4 in |
Minimum Radius Curve | 118 3/32 in |
Maximum Lifting Length | 20 ft |
For Min. Beam Flange Width | 5 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- Harrington Hoists