Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 20 ft, Motorized Trolley
Mfr # NERM100SD-L-20 / 460v
Zoro # G9923331
product price: $22,767.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,767.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 11/3.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM100SD-L-20 / 460v
- Zoro # G9923331
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 98 3/8 in |
Housing Width | 13 1/4 in |
Housing Depth | 10 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 28 7/8 in |
Minimum Retracted Length | 46 1/2 in |
Minimum Radius Curve | 98 13/32 in |
Body Depth | 10 1/2 in |
Controller Cord Length | 16 ft |
Body Length | 28 7/8 in |
Body Width | 13 1/4 in |
For Minimum Beam Height | 6 29/32 in |
Trolley Wheel Diameter | 6 9/10 in |
For Max. Beam Flange Width | 8 21/32 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 5 1/2 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 3 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load (6Y-4T4)
- BUDGIT HOISTS Handle (44602330)
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- KINGCORD 1/2 in. x 275 ft. White Double Braid Polyester Rope (403331)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- STARKE Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, 460V (STK20VS-20)
- Harrington Electric Hoists