Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 20 ft, Motorized Trolley
Mfr # NERM100LD-L-20 / 460v
Zoro # G9923426
product price: $21,145.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,145.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 5.5/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM100LD-L-20 / 460v
- Zoro # G9923426
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 28 7/8 in |
Housing Width | 13 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 10 1/2 in |
Min. Radius Curve | 98 3/8 in |
For Max. Beam Flange Width | 8 21/32 in |
Body Width | 13 1/4 in |
Body Length | 28 7/8 in |
Minimum Radius Curve | 98 13/32 in |
Trolley Wheel Diameter | 6 9/10 in |
For Minimum Beam Height | 6 29/32 in |
Controller Cord Length | 16 ft |
Mfr. Warranty Length | 1 yr |
Body Depth | 10 1/2 in |
Minimum Retracted Length | 46 1/2 in |
Maximum Lifting Length | 20 ft |
For Min. Beam Flange Width | 5 1/2 in |
Lifting Hook Opening Width | 3 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET3-906-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- Harrington Hoists