Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 20 ft, Motorized Trolley, 230, Yellow
Mfr # NERM100LD-L-20 / 230v
Zoro # G9923392
product price: $18,865.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,865.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 5.5/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM100LD-L-20 / 230v
- Zoro # G9923392
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 1/4 in |
Min. Radius Curve | 98 3/8 in |
Housing Depth | 10 1/2 in |
Housing Length | 28 7/8 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 5 1/2 in |
Lifting Hook Opening Width | 3 3/16 in |
For Minimum Beam Height | 6 29/32 in |
Minimum Radius Curve | 98 13/32 in |
Controller Cord Length | 16 ft |
Body Depth | 10 1/2 in |
Body Width | 13 1/4 in |
Maximum Lifting Length | 20 ft |
Body Length | 28 7/8 in |
For Max. Beam Flange Width | 8 21/32 in |
Trolley Wheel Diameter | 6 9/10 in |
Minimum Retracted Length | 46 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 22.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- DAYTON Axle for Wheel (MHG221G)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- Harrington Hoists