Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow
Mfr # NER100SD-20 / 460v
Zoro # G2233290
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,910.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
- Lift Speed 11/3.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NER100SD-20 / 460v
- Zoro # G2233290
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 10 1/2 in |
Housing Length | 31 7/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 47 3/16 in |
Body Length | 31 7/16 in |
Lifting Hook Opening Width | 3 3/16 in |
Body Depth | 10 1/2 in |
Body Width | 47 3/16 in |
Maximum Lifting Length | 20 ft |
Controller Cord Length | 16 ft |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 53 29/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 53 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Hvy Dty Polyurethane Swivel Casters W/ Brakes, 6"x2" Size, PK4 (HD6660-01-PCI-TLB-V-S04)
- ANCRA 34 in. Knurled Grip Standard Winch Bar (42313-17-GRA)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- Harrington Electric Hoists