Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 15 ft, Push Trolley, 460V, Yellow
Mfr # NERP100SD-15 / 460v
Zoro # G9923523
product price: $24,779.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,779.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 11/3.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP100SD-15 / 460v
- Zoro # G9923523
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 10 1/2 in |
Min. Radius Curve | 118 1/8 in |
Housing Length | 28 7/8 in |
Housing Width | 13 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Controller Cord Length | 11 ft |
Body Width | 13 1/4 in |
Minimum Radius Curve | 118 3/32 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 7 3/10 in |
For Min. Beam Flange Width | 5 1/2 in |
Lifting Hook Opening Width | 3 3/16 in |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 46 1/2 in |
For Max. Beam Flange Width | 8 21/32 in |
For Minimum Beam Height | 7 5/16 in |
Body Length | 28 7/8 in |
Body Depth | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- CASTERHQ Heavy Duty Casters, 6"x2" Casters W/ Red Polyur, PK4 (HD6660-01-PCI-TLB-V-SO4-S7)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- Harrington Lifting Equipment