Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 15 ft, Motorized Trolley
Mfr # NERM100LD-L-15 / 460v
Zoro # G9923435
product price: $17,686.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,686.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 5.5/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM100LD-L-15 / 460v
- Zoro # G9923435
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 28 7/8 in |
Min. Radius Curve | 98 3/8 in |
Housing Depth | 10 1/2 in |
For Max. Beam Flange Width | 8 21/32 in |
Controller Cord Length | 11 ft |
Minimum Radius Curve | 98 13/32 in |
Lifting Hook Opening Width | 3 3/16 in |
Body Depth | 10 1/2 in |
For Min. Beam Flange Width | 5 1/2 in |
Minimum Retracted Length | 46 1/2 in |
Body Width | 13 1/4 in |
Body Length | 28 7/8 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 6 9/10 in |
Maximum Lifting Length | 15 ft |
For Minimum Beam Height | 6 29/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- VESTIL Floor Lock, 6-1/4" to 8" H (FL-ADJ-46)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (SBS1018-15)
- Harrington Lifting Equipment