Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 10 ft, Push Trolley, 230V, Yellow
Mfr # NERP100LD-10 / 230v
Zoro # G9923593
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,366.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 5.5/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP100LD-10 / 230v
- Zoro # G9923593
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 1/4 in |
Housing Depth | 10 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 28 7/8 in |
Min. Radius Curve | 118 1/8 in |
Minimum Retracted Length | 46 1/2 in |
Body Width | 13 1/4 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 3 3/16 in |
For Max. Beam Flange Width | 8 21/32 in |
For Min. Beam Flange Width | 5 1/2 in |
For Minimum Beam Height | 7 5/16 in |
Trolley Wheel Diameter | 7 3/10 in |
Minimum Radius Curve | 118 3/32 in |
Body Length | 28 7/8 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Body Depth | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Silver (EE2801TFX6)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- Harrington Lifting Equipment