Shop All Electric Hoists
Harrington
Electric Chain Hoist, 20,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP100S-10
Zoro # G9923566
product price: $20,225.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,225.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 11 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP100S-10
- Zoro # G9923566
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 10 1/2 in |
Min. Radius Curve | 118 1/8 in |
Housing Length | 28 7/8 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 6 ft |
Body Depth | 10 1/2 in |
For Min. Beam Flange Width | 5 1/2 in |
Body Length | 28 7/8 in |
Minimum Radius Curve | 118 3/32 in |
For Minimum Beam Height | 7 5/16 in |
Trolley Wheel Diameter | 7 3/10 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 8 21/32 in |
Lifting Hook Opening Width | 3 3/16 in |
Body Width | 13 1/4 in |
Minimum Retracted Length | 46 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 32.8 A, Current at Maximum Voltage 15.8 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J899)
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 80 Ft (RCG28008)
- ZORO SELECT Hand Rail Section, L 4 Ft (2HER9)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- Harrington Electric Hoists