Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # NERP010LD-20 / 460v
Zoro # G6435037
product price: $3,842.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,842.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP010LD-20 / 460v
- Zoro # G6435037
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 24 1/8 in |
Housing Width | 14 13/16 in |
Housing Depth | 8 5/16 in |
Min. Radius Curve | 51 1/4 in |
Controller Cord Length | 16 ft |
For Minimum Beam Height | 4 3/16 in |
Body Width | 14 13/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Length | 24 1/8 in |
Minimum Retracted Length | 18 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 8 5/16 in |
Trolley Wheel Diameter | 4 1/5 in |
Maximum Lifting Length | 20 ft |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 51 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (TE20482)
- WERNER End Cap, for Model S7706-1 (S7701)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- Harrington Lifting Equipment