Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115V, Yellow
Mfr # SEQP010SD-20
Zoro # G9912756
Free Shipping & Returns
$3,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 17/3.9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQP010SD-20
- Zoro # G9912756
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 4 1/4 in |
Housing Length | 19 19/64 in |
Manufacturers Warranty Length | 3 yr |
Housing Depth | 9 39/64 in |
Housing Width | 15 29/32 in |
Min. Radius Curve | 51 1/4 in |
Fits Beam Height | 3 35/64 in |
Minimum Retracted Length | 19 5/16 in |
Mfr. Warranty Length | 3 yr |
Trolley Wheel Diameter | 4 1/4 in |
Maximum Lifting Length | 20 ft |
Body Width | 15 29/32 in |
For Max. Beam Flange Width | 5 in |
Body Length | 19 5/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Controller Cord Length | 16 ft |
For Min. Beam Flange Width | 2 1/4 in |
For Minimum Beam Height | 3 9/16 in |
Minimum Radius Curve | 51 1/4 in |
Body Depth | 9 5/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUER Cable Block Swivel Eye 2 (DB20E)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Vinyl Coated Wire Hooks (2615WHVC)
- CARLISLE FOODSERVICE Tube Tire (320050)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- Harrington Hoists