Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP010S-20
Zoro # G9923261
product price: $4,863.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,863.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERP010S-20
- Zoro # G9923261
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 26 7/8 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 16 1/2 in |
Housing Depth | 8 5/16 in |
For Minimum Beam Height | 4 3/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Minimum Retracted Length | 19 1/2 in |
Trolley Wheel Diameter | 4 1/5 in |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 1/4 in |
Body Length | 26 7/8 in |
Controller Cord Length | 16 ft |
Minimum Radius Curve | 51 3/16 in |
Maximum Lifting Length | 20 ft |
Body Width | 16 1/2 in |
Body Depth | 8 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 19/32 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam (SBM-20-12)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- BULLDOG WINCH Hoist 1200 LB 12vDC wire rope (12001)
- Harrington Hoists