Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP010L-20
Zoro # G9923295
product price: $3,849.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,849.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERP010L-20
- Zoro # G9923295
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Depth | 7 1/2 in |
Housing Width | 13 13/16 in |
Housing Length | 23 1/4 in |
Lifting Hook Opening Width | 1 3/16 in |
For Max. Beam Flange Width | 5 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 51 3/16 in |
For Min. Beam Flange Width | 2 1/4 in |
Body Length | 23 1/4 in |
Maximum Lifting Length | 20 ft |
Controller Cord Length | 16 ft |
For Minimum Beam Height | 4 3/16 in |
Trolley Wheel Diameter | 4 1/5 in |
Minimum Retracted Length | 18 3/32 in |
Body Width | 13 13/16 in |
Body Depth | 7 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJZ4)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK0526-15-208V-3PH)
- Harrington Hoists