Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 460, White
Mfr # NERM010LD-L-FG-20
Zoro # G2208827
product price: $11,348.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,348.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM010LD-L-FG-20
- Zoro # G2208827
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 17 1/8 in |
Housing Width | 9 11/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Dia. | 3 3/4 in |
Housing Length | 24 1/8 in |
Min. Radius Curve | 31 1/2 in |
Trolley Wheel Diameter | 3 3/4 in |
Maximum Lifting Length | 20 ft |
Body Length | 24 1/8 in |
Body Width | 9 11/16 in |
Controller Cord Length | 16 ft |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 5 3/32 in |
Minimum Radius Curve | 31 1/2 in |
Minimum Retracted Length | 17 3/32 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 17 1/8 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Depth | 17 1/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- EXTREME MAX Extreme Max 5001.5775 Heavy-Duty Rubber Wheel Chock with Eyebolt (5001.5775)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- Harrington Hoists