Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM010L-L-20
Zoro # G9857583
product price: $6,092.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,092.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERM010L-L-20
- Zoro # G9857583
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 23 3/16 in |
Housing Width | 15 19/32 in |
Housing Depth | 13 1/2 in |
Min. Radius Curve | 31 1/2 in |
For Minimum Beam Height | 5 3/32 in |
Body Width | 15 19/32 in |
Minimum Retracted Length | 16 1/2 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 13 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 23 3/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Maximum Lifting Length | 20 ft |
For Max. Beam Flange Width | 5 in |
Controller Cord Length | 16 ft |
Trolley Wheel Diameter | 3 3/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 1/2 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Mechanical Furniture And Equipment Moving Dolly, 1100 Lb. Capacity (FMA50)
- CASTERHQ 2" Low Profile Super Duty, 300 lbs Capacity, Mounting Plate Version (TP8020-21-SLB)
- TRACTEL Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 30 ft. Lift (19752)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- Harrington Electric Hoists