Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Geared Trolley, 460V, Yellow
Mfr # EQG010SD-20
Zoro # G9912598
product price: $3,701.99
/ea
Free Shipping & Returns
$3,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 23/3.8 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQG010SD-20
- Zoro # G9912598
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 15 29/32 in |
Housing Length | 19 19/64 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Depth | 9 39/64 in |
Min. Radius Curve | 51 1/4 in |
Manufacturers Warranty Length | 3 yr |
Fits Beam Height | 3 35/64 in |
Body Length | 19 5/16 in |
For Max. Beam Flange Width | 5 in |
Minimum Retracted Length | 19 5/16 in |
Body Depth | 9 5/8 in |
Minimum Radius Curve | 51 3/16 in |
For Minimum Beam Height | 3 9/16 in |
Controller Cord Length | 16 ft |
Body Width | 15 29/32 in |
Lifting Hook Opening Width | 1 3/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 20 ft |
Trolley Wheel Diameter | 4 1/4 in |
Mfr. Warranty Length | 3 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-02)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Hoists (SEM005C-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- STARKE Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted, Grey (SBS5025-15)
- Harrington Lifting Equipment