Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 460V, Yellow
Mfr # NERP010LD-15 / 460v
Zoro # G6476032
Free Shipping & Returns
$4,339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP010LD-15 / 460v
- Zoro # G6476032
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 24 1/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 51 1/4 in |
Housing Depth | 8 5/16 in |
Housing Width | 14 13/16 in |
Body Depth | 8 5/16 in |
Body Length | 24 1/8 in |
Minimum Radius Curve | 51 3/16 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 9/32 in |
Trolley Wheel Diameter | 4 1/5 in |
For Minimum Beam Height | 4 3/16 in |
Controller Cord Length | 11 ft |
Lifting Hook Opening Width | 1 3/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 18 1/2 in |
Body Width | 14 13/16 in |
Maximum Lifting Length | 15 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- NORTH STATE IND Stairway Swing Gate (4630A)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS520-12-KW-2SS)
- US CARGO CONTROL 4" x 50' Flatbed Winch strap with Flat Hook & Defender (450FH-GRN)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- Harrington Hoists