Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 230V, Yellow
Mfr # NERP010SD-15 / 230v
Zoro # G7018146
product price: $5,807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,807.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 28/4.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP010SD-15 / 230v
- Zoro # G7018146
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/16 in |
Housing Length | 24 1/2 in |
Min. Radius Curve | 51 1/4 in |
Housing Depth | 8 5/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
For Min. Beam Flange Width | 2 9/32 in |
Trolley Wheel Diameter | 4 1/5 in |
For Minimum Beam Height | 4 3/16 in |
Minimum Radius Curve | 51 3/16 in |
Minimum Retracted Length | 18 1/2 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Length | 24 1/2 in |
Body Width | 14 13/16 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 5 in |
Body Depth | 8 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 39BF (2WJL4)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- Harrington Hoists