Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 230V, Yellow
Mfr # NERP010LD-15 / 230v
Zoro # G7133253
product price: $3,922.99
/ea
Free Shipping & Returns
$3,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP010LD-15 / 230v
- Zoro # G7133253
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 8 5/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 24 1/8 in |
Min. Radius Curve | 51 1/4 in |
Housing Width | 14 13/16 in |
For Max. Beam Flange Width | 5 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Mfr. Warranty Length | 1 yr |
Body Depth | 8 5/16 in |
Body Length | 24 1/8 in |
Trolley Wheel Diameter | 4 1/5 in |
Lifting Hook Opening Width | 1 3/16 in |
Minimum Retracted Length | 18 1/2 in |
For Minimum Beam Height | 4 3/16 in |
Minimum Radius Curve | 51 3/16 in |
Body Width | 14 13/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. (2MJP6)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- ZORO SELECT Lever Lock Ring (RQ5513)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- Harrington Electric Hoists