Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 230/460V, White
Mfr # NERP010L-FG-15
Zoro # G8913405
Free Shipping & Returns
$7,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP010L-FG-15
- Zoro # G8913405
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 18 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Dia. | 2 13/16 in |
Housing Width | 9 11/16 in |
Housing Length | 24 1/8 in |
Minimum Retracted Length | 18 1/2 in |
Body Length | 24 1/8 in |
Body Width | 9 11/16 in |
For Minimum Beam Height | 4 3/16 in |
Controller Cord Length | 11 ft |
Body Depth | 18 1/2 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 18 1/2 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 2 13/16 in |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 51 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- Harrington Hoists