Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow
Mfr # SEQP010SD-15
Zoro # G9914320
product price: $3,328.99
/ea
Free Shipping & Returns
$3,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 17/3.9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQP010SD-15
- Zoro # G9914320
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 35/64 in |
Manufacturers Warranty Length | 3 yr |
Housing Width | 15 29/32 in |
Housing Length | 19 19/64 in |
Min. Radius Curve | 51 1/4 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Depth | 9 39/64 in |
For Min. Beam Flange Width | 2 1/4 in |
Lifting Hook Opening Width | 1 3/16 in |
Minimum Radius Curve | 51 1/4 in |
Body Depth | 9 5/8 in |
Controller Cord Length | 11 ft |
Minimum Retracted Length | 19 5/16 in |
Trolley Wheel Diameter | 3 1/4 in |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 3 yr |
For Minimum Beam Height | 3 9/16 in |
Body Width | 15 29/32 in |
Body Length | 19 5/16 in |
For Max. Beam Flange Width | 5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, 460V (STK20VS-10)
- Harrington Hoists