Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP010L-15
Zoro # G6498746
product price: $3,703.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,703.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERP010L-15
- Zoro # G6498746
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 13 13/16 in |
Housing Length | 23 1/4 in |
Body Depth | 7 1/2 in |
Trolley Wheel Diameter | 4 1/5 in |
Minimum Radius Curve | 51 3/16 in |
Controller Cord Length | 11 ft |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 18 3/32 in |
Body Width | 13 13/16 in |
For Minimum Beam Height | 4 3/16 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 2 1/4 in |
For Max. Beam Flange Width | 5 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Length | 23 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 16 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- CAMPBELL CHAIN & FITTINGS #7 Alloy Latched Swivel Hoist Hook, 5 Ton PL, Forged Alloy, Painted Orange (3952715PL)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 25PK (TS-15-25)
- BAUER LADDER 4 ft Fiberglass Stepladder (35004)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- STARKE Monorail Wire Rope Hoist, 10 Ton, 21/4 FPM, 460V, 20' Lift (SMW1021-20)
- Harrington Lifting Equipment