Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 460, White
Mfr # NERM010LD-L-FG-15
Zoro # G2208836
product price: $11,125.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,125.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM010LD-L-FG-15
- Zoro # G2208836
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 31 1/2 in |
Housing Width | 9 11/16 in |
Housing Depth | 17 1/8 in |
Housing Length | 24 1/8 in |
Trolley Wheel Dia. | 3 3/4 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 5 3/32 in |
Minimum Retracted Length | 17 3/32 in |
Minimum Radius Curve | 31 1/2 in |
Trolley Wheel Diameter | 3 3/4 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 11 ft |
Body Length | 24 1/8 in |
Maximum Lifting Length | 15 ft |
Body Width | 9 11/16 in |
Body Depth | 17 1/8 in |
Lifting Hook Opening Width | 17 1/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Mold-On Rubber Wheel - Axle Size 3/4" (CW-620-MORRB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R150-PNB)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- Harrington Lifting Equipment