Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, White
Mfr # NERM010L-L-FG-15
Zoro # G2208921
product price: $10,126.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,126.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM010L-L-FG-15
- Zoro # G2208921
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 3 3/4 in |
Housing Length | 24 1/8 in |
Housing Width | 9 11/16 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 17 1/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 17 1/8 in |
Body Width | 9 11/16 in |
For Max. Beam Flange Width | 5 in |
Controller Cord Length | 11 ft |
Body Depth | 17 1/8 in |
Maximum Lifting Length | 15 ft |
Trolley Wheel Diameter | 3 3/4 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Length | 24 1/8 in |
For Minimum Beam Height | 5 3/32 in |
Minimum Retracted Length | 17 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- CROSBY ® A-1339 1/2" Grade 100 Clevis Sling Hook - 1049149 (1049149)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK1026-10-208V-3PH)
- Harrington Lifting Equipment