Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM010S-L-15
Zoro # G8633563
product price: $6,738.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,738.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERM010S-L-15
- Zoro # G8633563
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 26 15/16 in |
Housing Depth | 14 11/16 in |
Housing Width | 15 19/32 in |
Min. Radius Curve | 31 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 5 in |
Body Width | 15 19/32 in |
Body Depth | 14 11/16 in |
Trolley Wheel Diameter | 3 3/4 in |
Minimum Radius Curve | 31 1/2 in |
Body Length | 26 15/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 11 ft |
Minimum Retracted Length | 17 11/16 in |
Maximum Lifting Length | 15 ft |
For Minimum Beam Height | 5 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Polyester, Silver (EE2803TTX10)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- STARKE Electric Chain Hoist, 4,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK2026-10-208V-3PH)
- Harrington Lifting Equipment