Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow
Mfr # SEQ010SD-15
Zoro # G0489419
product price: $3,398.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,398.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 17/3.9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQ010SD-15
- Zoro # G0489419
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 15 29/32 in |
Fits Beam Height | 15 in |
Housing Length | 20 45/64 in |
Housing Depth | 9 39/64 in |
Min. Radius Curve | 10 in |
Manufacturers Warranty Length | 3 yr |
Minimum Retracted Length | 20 11/16 in |
For Minimum Beam Height | 15 in |
Body Length | 20 23/32 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Depth | 9 5/8 in |
Body Width | 15 29/32 in |
Controller Cord Length | 11 ft |
Mfr. Warranty Length | 3 yr |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 10 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- OMEGALIFT Wheel Dolly, 50" L x 27-1/2" W x 20" H (92030)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- Harrington Lifting Equipment