Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Geared Trolley, White
Mfr # NERG010L-FG-15
Zoro # G8913161
product price: $7,269.99
/ea
Free Shipping & Returns
$7,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG010L-FG-15
- Zoro # G8913161
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 18 1/2 in |
Housing Width | 9 11/16 in |
Housing Length | 24 1/8 in |
Trolley Wheel Dia. | 2 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Lifting Hook Opening Width | 18 1/2 in |
Minimum Radius Curve | 51 3/16 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Body Length | 24 1/8 in |
Trolley Wheel Diameter | 2 13/16 in |
Body Depth | 18 1/2 in |
For Minimum Beam Height | 4 3/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 16 29/32 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Width | 9 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- CROSBY BL-GA Rollox Self-Close Gate Assembly, For Use With #5 Golden Gate Hooks, Brass Alloy (1100375)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH (427FH)
- ZORO SELECT Anchor Ring, Surface, PK12 (4HXF1)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- ELEPHANT LIFTING PRODUCTS 2 ton Electric Chain Hoist, Elephant DB, Two Speed 230/460v Three Phase, 20' Lift (DB-2W-20)
- Harrington Lifting Equipment