Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Geared Trolley, 460V, Yellow
Mfr # EQG010SD-15
Zoro # G9912257
Free Shipping & Returns
$3,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 23/3.8 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EQG010SD-15
- Zoro # G9912257
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 39/64 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Width | 15 29/32 in |
Manufacturers Warranty Length | 3 yr |
Fits Beam Height | 3 35/64 in |
Min. Radius Curve | 51 1/4 in |
Housing Length | 19 19/64 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 5 in |
Minimum Retracted Length | 19 5/16 in |
Body Length | 19 5/16 in |
Controller Cord Length | 11 ft |
Body Depth | 9 5/8 in |
For Minimum Beam Height | 3 9/16 in |
Minimum Radius Curve | 51 3/16 in |
Mfr. Warranty Length | 3 yr |
Body Width | 15 29/32 in |
Trolley Wheel Diameter | 4 1/4 in |
Lifting Hook Opening Width | 1 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- ZORO SELECT Wheel, Metal Hub, 12 x 3 (MH21VK3302G)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- Harrington Lifting Equipment