Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # NERP010SD-10 / 460v
Zoro # G6528891
product price: $5,532.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,532.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 28/4.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP010SD-10 / 460v
- Zoro # G6528891
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 8 5/16 in |
Housing Length | 24 1/2 in |
Min. Radius Curve | 51 1/4 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Retracted Length | 18 1/2 in |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 3/16 in |
Body Length | 24 1/2 in |
Minimum Radius Curve | 51 3/16 in |
Trolley Wheel Diameter | 4 1/5 in |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 4 3/16 in |
Body Width | 14 13/16 in |
Body Depth | 8 5/16 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 6 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-304850-3-8SPN-95)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, SS (BBS36SR)
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- HARRINGTON Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED400DS-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- Harrington Lifting Equipment