Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # NERP010LD-10 / 460v
Zoro # G6831386
product price: $5,031.99
/ea
Free Shipping & Returns
$5,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP010LD-10 / 460v
- Zoro # G6831386
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 51 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 24 1/8 in |
Housing Width | 14 13/16 in |
Housing Depth | 8 5/16 in |
For Minimum Beam Height | 4 3/16 in |
Minimum Radius Curve | 51 3/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 18 1/2 in |
Body Width | 14 13/16 in |
For Max. Beam Flange Width | 5 in |
Body Depth | 8 5/16 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 1 3/16 in |
Body Length | 24 1/8 in |
Trolley Wheel Diameter | 4 1/5 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- CROSBY Swivel Hook, Alloy Steel, 10,000 lb., Gold (1048840)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-10)
- Harrington Hoists