Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP010L-10
Zoro # G6586867
product price: $3,475.99
/ea
Free Shipping & Returns
$3,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP010L-10
- Zoro # G6586867
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 23 1/4 in |
Housing Depth | 8 5/16 in |
Min. Radius Curve | 51 1/4 in |
Trolley Wheel Diameter | 4 1/5 in |
For Min. Beam Flange Width | 2 1/4 in |
Body Depth | 8 5/16 in |
Body Width | 14 13/16 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 5 in |
Body Length | 23 1/4 in |
For Minimum Beam Height | 4 3/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 18 1/2 in |
Minimum Radius Curve | 51 3/16 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 1 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Structural Column Guard (VB-8)
- DEMAG Brake Set, 440-480V (71887233)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 6 in W, Nylon, Yellow (WB1-906-10)
- BARON Galvanized Galvanized Steel 1/16 in. D X 50 ft. L Aircraft Cable (66005)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- ELEPHANT LIFTING PRODUCTS 1 ton Electric Chain Hoist, Elephant SA, Single Speed 115v Single Phase, 20' Lift (SA-1-20)
- Harrington Hoists