Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP010S-10
Zoro # G9923286
product price: $4,490.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,490.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERP010S-10
- Zoro # G9923286
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Width | 16 1/2 in |
Housing Depth | 8 5/16 in |
Housing Length | 26 7/8 in |
Body Depth | 8 5/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Maximum Lifting Length | 10 ft |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Retracted Length | 19 1/2 in |
For Minimum Beam Height | 4 3/16 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 4 1/5 in |
Body Length | 26 7/8 in |
For Max. Beam Flange Width | 5 in |
Controller Cord Length | 6 ft |
Body Width | 16 1/2 in |
Minimum Radius Curve | 51 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 19/32 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw, M6x10 (MH4DZR803G)
- TARPS NOW Black Scaffold Debris Netting - 10' x 150' (DNBK-10150)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- FOOT MASTER Leveling Caster, 50 mm PU Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-HUP-FBL-PUS)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- Harrington Electric Hoists