Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Motorized Trolley, 460, White
Mfr # NERM010LD-L-FG-10
Zoro # G2208845
product price: $10,688.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,688.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM010LD-L-FG-10
- Zoro # G2208845
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 3 3/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 24 1/8 in |
Housing Depth | 17 1/8 in |
Min. Radius Curve | 31 1/2 in |
Housing Width | 9 11/16 in |
Mfr. Warranty Length | 1 yr |
Body Width | 9 11/16 in |
Lifting Hook Opening Width | 17 1/8 in |
For Minimum Beam Height | 5 3/32 in |
Minimum Retracted Length | 17 3/32 in |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 31 1/2 in |
Body Depth | 17 1/8 in |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 10 ft |
Trolley Wheel Diameter | 3 3/4 in |
Body Length | 24 1/8 in |
Controller Cord Length | 6 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Raymond 111, 112, 113, 114 Pallet Trucks (RA 632-069-007-A)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 880 Lb. Capacity (298641)
- Harrington Electric Hoists