Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Motorized Trolley, 230/460V, White
Mfr # NERM010L-L-FG-10
Zoro # G2208930
product price: $9,615.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,615.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM010L-L-FG-10
- Zoro # G2208930
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 31 1/2 in |
Housing Width | 9 11/16 in |
Trolley Wheel Dia. | 3 3/4 in |
Housing Length | 24 1/8 in |
Housing Depth | 17 1/8 in |
Body Length | 24 1/8 in |
Trolley Wheel Diameter | 3 3/4 in |
For Minimum Beam Height | 5 3/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Width | 9 11/16 in |
Body Depth | 17 1/8 in |
Controller Cord Length | 6 ft |
Minimum Retracted Length | 17 3/32 in |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 17 1/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANK WINNE & SONS Manila Rope, dia. 1/4" L, 1250 ft. (16015)
- AHC Black Bungee Ball Cord 6 in. L X 0.2 in. 50 lb (DR77345)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- Harrington Hoists