Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow
Mfr # SNER010S-10
Zoro # G9808644
product price: $3,992.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,992.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNER010S-10
- Zoro # G9808644
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 8 5/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 13 5/16 in |
Housing Length | 17 5/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Depth | 8 5/16 in |
Controller Cord Length | 6 ft |
Minimum Retracted Length | 17 5/16 in |
Body Width | 13 5/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Body Length | 17 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2801NX10)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- STARKE Top Running Wire Rope Hoist, 15 Ton, 20/4 FPM, 460V, 30' Lift (STW1520-30)
- Harrington Lifting Equipment