Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Geared Trolley, White
Mfr # NERG010LD-FG-10
Zoro # G8913247
product price: $8,733.99
/ea
Free Shipping & Returns
$8,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG010LD-FG-10
- Zoro # G8913247
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 24 1/8 in |
Trolley Wheel Dia. | 2 13/16 in |
Housing Depth | 18 1/2 in |
Housing Width | 9 11/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 4 3/16 in |
Maximum Lifting Length | 10 ft |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Retracted Length | 16 29/32 in |
Controller Cord Length | 6 ft |
Trolley Wheel Diameter | 2 13/16 in |
Minimum Radius Curve | 51 3/16 in |
Lifting Hook Opening Width | 18 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 18 1/2 in |
Body Length | 24 1/8 in |
Body Width | 9 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- PIG TuffGrit Ladder Rung Cover, Indoor or Outdoor UseInstall With Adhesive1in W x 16in L, Yellow (PLS6011-YW)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R36)
- Harrington Electric Hoists