Shop All Electric Hoists
Harrington
Electric Chain Hoist, 10,000 lb, 30 ft, Hook Mounted - No Trolley, 460V, Yellow
Mfr # NER050LD-30
Zoro # G2153536
product price: $8,371.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,371.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 30 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 11/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER050LD-30
- Zoro # G2153536
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 17 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 10 1/2 in |
Housing Length | 28 29/32 in |
Controller Cord Length | 26 ft |
Lifting Hook Opening Width | 1 29/32 in |
Body Depth | 10 1/2 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 30 ft |
Body Width | 17 1/2 in |
Body Length | 28 29/32 in |
Minimum Retracted Length | 33 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 30 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 33 1/2 in, For Minimum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- PEERLESS CHAIN 5/8 G70 COUPLING LK, YZ, UPC, 8153455 (8153455)
- CM Coffing Hoists Lhh Hand Chain Hoist, 5 Ton Load, 20 Ft H Lifting, 2258 In Min Between Hooks (08934W)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14-WB-DL)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- ELEPHANT LIFTING PRODUCTS 2 ton Electric Chain Hoist, Elephant DB, Two Speed 230/460v Three Phase, 20' Lift (DB-2W-20)
- Harrington Hoists