Shop All Electric Hoists
Harrington
Electric Chain Hoist, 10,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow
Mfr # NER050LD-20
Zoro # G2256585
product price: $9,669.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,669.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 11/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER050LD-20
- Zoro # G2256585
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 12 1/2 in |
Housing Depth | 10 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 31 1/2 in |
Body Width | 12 1/2 in |
Controller Cord Length | 16 ft |
Minimum Retracted Length | 33 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Length | 31 1/2 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 29/32 in |
Body Depth | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- LOOS Wire Rope Sleeve, 3/32 In, 304 SS (SL11-3)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A3E24B4W5C1P3)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-15)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- Harrington Lifting Equipment