Shop All Electric Hoists
Harrington
Electric Chain Hoist, 10,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow
Mfr # NER050L-20
Zoro # G9872265
product price: $9,641.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,641.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 11 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER050L-20
- Zoro # G9872265
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 29 in |
Housing Width | 17 1/2 in |
Housing Depth | 10 1/2 in |
Controller Cord Length | 16 ft |
Minimum Retracted Length | 33 1/2 in |
Body Length | 29 in |
Lifting Hook Opening Width | 33 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Width | 17 1/2 in |
Maximum Lifting Length | 20 ft |
Body Depth | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 16.4 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 500'/RL, 4503320 (4503320)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365341 No.10 Steel Decorative Chain; Antique Copper - 0.14 in. Dia. x 1.21 in. (5365341)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010L-L-20)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 230/60)
- Harrington Lifting Equipment