Shop All Electric Hoists
Harrington
Electric Chain Hoist, 10,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP050L-15
Zoro # G9923767
product price: $9,322.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,322.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 11 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP050L-15
- Zoro # G9923767
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 10 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 90 5/8 in |
Housing Width | 17 1/2 in |
Housing Length | 28 7/8 in |
For Max. Beam Flange Width | 7 1/32 in |
Body Length | 28 7/8 in |
Controller Cord Length | 11 ft |
Body Depth | 10 1/2 in |
For Min. Beam Flange Width | 4 in |
Minimum Retracted Length | 33 3/32 in |
Minimum Radius Curve | 90 19/32 in |
Maximum Lifting Length | 15 ft |
Trolley Wheel Diameter | 6 7/10 in |
For Minimum Beam Height | 6 11/16 in |
Lifting Hook Opening Width | 1 29/32 in |
Mfr. Warranty Length | 1 yr |
Body Width | 17 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 35 5/16 in, For Minimum Beam Height 6 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700424)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-3)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- HARRINGTON Fuse (9006271)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ005SD-20)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- Harrington Lifting Equipment