Shop All Electric Hoists
Harrington
Electric Chain Hoist, 10,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow
Mfr # NER050LD-15
Zoro # G2099539
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,086.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 11/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NER050LD-15
- Zoro # G2099539
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 12 1/2 in |
Housing Depth | 10 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 31 1/2 in |
Body Length | 31 1/2 in |
Body Depth | 10 1/2 in |
Lifting Hook Opening Width | 1 29/32 in |
Body Width | 12 1/2 in |
Minimum Retracted Length | 33 1/2 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT34)
- DAYTON Bottom Grip (#17-21VG56)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A6E20B3C1P6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD6)
- Harrington Electric Hoists