Shop All Electric Hoists
Harrington
Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 230V, Yellow
Mfr # NERP050LD-10 / 230v
Zoro # G9923715
product price: $10,460.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,460.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 11/2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP050LD-10 / 230v
- Zoro # G9923715
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 10 1/2 in |
Housing Length | 31 1/2 in |
Housing Width | 17 1/2 in |
Min. Radius Curve | 90 5/8 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 29/32 in |
Minimum Retracted Length | 33 3/32 in |
Maximum Lifting Length | 10 ft |
For Min. Beam Flange Width | 3 15/16 in |
Controller Cord Length | 6 ft |
Body Width | 17 1/2 in |
Body Depth | 10 1/2 in |
Minimum Radius Curve | 90 19/32 in |
For Minimum Beam Height | 6 11/16 in |
Trolley Wheel Diameter | 6 7/10 in |
Body Length | 31 1/2 in |
For Max. Beam Flange Width | 7 1/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 33 3/32 in, For Minimum Beam Height 6 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, 800 lb. (TF-362-8S)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK SC, UPC, 8022215 (8022215)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8100020290290)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- Harrington Hoists