Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,050 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED1050DSA-15
Zoro # G7046575
Free Shipping & Returns
$5,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 22/6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ED1050DSA-15
- Zoro # G7046575
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 16 29/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 6 in |
Housing Width | 5 13/16 in |
Body Depth | 6 in |
Body Length | 16 29/32 in |
Lifting Hook Opening Width | 29/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 12 ft |
Mfr. Warranty Length | 1 yr |
Body Width | 5 13/16 in |
Description
Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,050 lb, Number of Speeds 2, Minimum Lift Speed 6 fpm, Maximum Lift Speed 22 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 20 1/2 in, Body Length 16 29/32 in, Body Width 5 13/16 in, Body Depth 6 in, Body Material Aluminum, Brake Type Weston Style Load Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- DAYTON Enter Roller (MHG226G)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- Harrington Electric Hoists