Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED1050DSA-10
Zoro # G7236932
product price: $4,878.99
/ea
Free Shipping & Returns
$4,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 22/6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED1050DSA-10
- Zoro # G7236932
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Width | 5 13/16 in |
Housing Depth | 6 in |
Housing Length | 16 29/32 in |
Controller Cord Length | 7 ft |
Mfr. Warranty Length | 1 yr |
Body Width | 5 13/16 in |
Lifting Hook Opening Width | 29/32 in |
Maximum Lifting Length | 10 ft |
Body Depth | 6 in |
Body Length | 16 29/32 in |
Description
Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,050 lb, Number of Speeds 2, Minimum Lift Speed 6 fpm, Maximum Lift Speed 22 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 20 1/2 in, Body Length 16 29/32 in, Body Width 5 13/16 in, Body Depth 6 in, Body Material Aluminum, Brake Type Weston Style Load Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 96in (SLAMCN6096)
- HAILO Ladder Platform, 330 lb. Ld Cap., Aluminum (9940-001)
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- Harrington Hoists